Beli oksigen las di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZEXUS Roller Chain Double
    Mulai

    Rp1.299.900

    ZEXUS Roller Chain Double
    atribut:
    • Pitch (mm): 9.525
    • Diameter Pin (mm): 3.58
    • Pin Length LR (mm): 22.1
    • Pin Length LC (mm): 23
    • Pin Length L1 (mm): 11.1
    • Pin Length L2 (mm): 11.9
  2. TSUBAKI Single Strand Base Chain
    Mulai

    Rp589.900

    TSUBAKI Single Strand Base Chain
    Deskripsi:
    - R25 - RS35 tidak memiliki roller (hanya bush).- Connecting link untuk ukuran hingga RS60 adalah tipe clip, dan ukuran RS80 hingga RS200 adalah tipe cotter.- Connecting link untuk RS240 adalah tipe spring pin.- Ketika Offset Link pada Single Pitch digunakan, kalkulasikan penurunan kekuatan fatik sebanyak 35%.- Dua pitch offset link (2POL) dapat digunakan 100% pada nilai di atas.
  3. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  4. ZEXUS Roller Chain Double
    Mulai

    Rp3.399.900

    ZEXUS Roller Chain Double
    atribut:
    • Pitch (mm): 25.4
    • Diameter Pin (mm): 7.93
    • Pin Length LR (mm): 61.6
    • Pin Length LC (mm): 64.5
    • Pin Length L1 (mm): 30.8
    • Pin Length L2 (mm): 33.7
  5. TSUBAKI RS35 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS35 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 35.0
    • No. of Links per Unit: 320
  6. RUCIKA Penutup Pipa PVC AW
    Mulai

    Rp2.900

    RUCIKA Penutup Pipa PVC AW
    atribut:
    • Application For: Clean and Pressure Water
  7. DAYTON ANSI Standard Roller Chain
    Mulai

    Rp419.900

    DAYTON ANSI Standard Roller Chain
    Deskripsi:
    Standard roller chains have a single strand for general purpose conveying applications that require durable chains in non-corrosive environments. These roller chains must be matched with a compatible ANSI/ASME sprocket.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Heavy Series: No
    • Material: Steel
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): 10
    • Pin Contruction: Riveted Pin
    • Series: Standard Riveted
  8. TSUBAKI Stainless Drive Chain
    Mulai

    Rp54.900

    TSUBAKI Stainless Drive Chain
    atribut:
    • No. of Strands: 1
  9. ZEXUS Roller Chain Double
    Mulai

    Rp25.999.900

    ZEXUS Roller Chain Double
    atribut:
    • Pitch (mm): 63.5
    • Diameter Pin (mm): 19.48
    • Pin Length LR (mm): 150.2
    • Pin Length LC (mm): 158.7
    • Pin Length L1 (mm): 75.1
    • Pin Length L2 (mm): 83.6
  10. ZEXUS Roller Chain
    Mulai

    Rp659.900

    ZEXUS Roller Chain
    atribut:
    • Material: steel
    • Accessories: With one joint link
    • Type: Roller chain
    • Unit Length (m): 3
  11. ZEXUS Roller Chain Single
    Mulai

    Rp449.900

    ZEXUS Roller Chain Single
    atribut:
    • Pitch (mm): 9.525
    • Diameter Pin (mm): 3.58
    • Pin Length LR (mm): 12
    • Pin Length LC (mm): 12.9
    • Pin Length L1 (mm): 6
    • Pin Length L2 (mm): 6.9
  12. Retsch Test Sieve (Ayakan Uji)
    Mulai

    Rp4.799.900

    Retsch Test Sieve (Ayakan Uji)
    Deskripsi:
    Stainless steel sieve frame with high form stability. Application : separation, fractioning, particle size determination
  13. ZEXUS Roller Chain Single
    Mulai

    Rp809.900

    ZEXUS Roller Chain Single
    atribut:
    • Pitch (mm): 195
    • Diameter Pin (mm): 5.95
    • Pin Length LR (mm): 25.5
    • Pin Length LC (mm): 26.9
    • Pin Length L1 (mm): 12.8
    • Pin Length L2 (mm): 14.1
  14. TSUBAKI ANSI Standard Roller Chain
    Mulai

    Rp1.199.900

    TSUBAKI ANSI Standard Roller Chain
    Deskripsi:
    Corrosion-resistant roller chains have several material options depending on the needs of the application. , Stainless steel has less strength than standard roller chains and are suitable for light duty applications that require all stainless steel equipment such as food processing plants. , Coated has a surface treatment that withstands harsh outdoor environments such as exposure to seawater. They are stronger than stainless steel and offer more corrosion-resistance than nickel-plated chains. , Nickel-plated steel withstands mildly corrosive environments. They are stronger than stainless steel chains and are suitable in humid locations or for operations that require washdown. , Poly-steel has polyacetal links that reduce the weight of the chain while still providing resistance to temperature extremes and corrosion. They are suitable for light duty applications that do not require lubrication.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
    • Pin Contruction: Riveted Pin
    • Standards: ANSI
  15. ZEXUS Roller Chain Single
    Mulai

    Rp599.900

    ZEXUS Roller Chain Single
    atribut:
    • Pitch (mm): 15.875
    • Diameter Pin (mm): 58
    • Pin Length LR (mm): 20.4
    • Pin Length LC (mm): 22
    • Pin Length L1 (mm): 10.2
    • Pin Length L2 (mm): 11.8
  16. BOSCH Plunge Cutting Saw Blade
    Mulai

    Rp149.900

    BOSCH Plunge Cutting Saw Blade
    Deskripsi:
    Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. Lebar bilah pemotong 20 mm-nya yang sempit memungkinkan pengerjaan filigree. Sistem pemasangan kokoh pada bilah mengurangi goyangan untuk memungkinkan potongan hairline berkat transmisi daya langsung. Bilah ini ditujukan untuk memotong cekungan pada komponen furnitur, pemotongan rata pada pipa tembaga, dan untuk potongan benam pada papan eternit. Bilah ini memotong kayu dan logam yang tidak diperkeras, plastik lunak, dan panel laminasi plastik. Gunakan produk ini dengan semua power tool Starlock, Starlock Plus, dan Starlock Max serta multi-alat umum. Kombinasi BIM (bi-metal) yang kuat dari bilah HCS (baja karbon tinggi) dan gigi HSS (baja kecepatan tinggi) menahan keausan dan panas untuk masa pakai lama saat memotong logam yang tidak diperkeras dan bahan abrasif. Sistem pemasangan Starlock Snap-In memungkinkan pelepasan dan penggantian bilah yang cepat dalam 3 detik tanpa harus menyentuh bilah. Sistem pemasangan ini menghasilkan transfer daya tertinggi berkat sambungan tight-fitting 3 dimensi antara mesin dan perkakas. Bilah Starlock AIZ 20 AB menghasilkan potongan halus pada kayu dan logam yang tidak diperkeras. - Lebar bilah pemotong 20mm yang sempit memungkinkan pengerjaan filigree. - Sistem pemasangan kokoh mengurangi goyangan dan memungkinkan potongan hairline. - Kombinasi BIM dari bilah HCS dan gigi HSS menahan keausan dan panas untuk masa pakai lama.
Daftar Harga oksigen las Terbaru October 2026
ZEXUS Roller Chain DoubleRp1.299.900
TSUBAKI Single Strand Base ChainRp589.900
EK Roller Chain (Rantai)Rp279.900
ZEXUS Roller Chain DoubleRp3.399.900
NIKKEN ANSI Standard Roller ChainRp589.900
TSUBAKI RS35 Series-Standard Drive ChainRp21.900
RUCIKA Penutup Pipa PVC AWRp2.900
NCK Roller Chain (ANSI Std)Rp349.900
DAYTON ANSI Standard Roller ChainRp419.900
TSUBAKI Stainless Drive ChainRp54.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait